3 Light 100W Chandelier Brushed Nickel
Alexa 3 Light 100W Chandelier Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ideal for a sitting room or dining room
- Perfect for modern and transitional style settings
- Beautiful brushed nickel finish
- Elegant etched linen with clear edge glass shade
- One 72-inch chain is included to customize for various ceiling heights
- Use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 17-inch diameter by 19.625-inch height by 94.625-inch length - installed)
- Certifications: UL-CUL Dry Location Listed
- Pairs with the Haven, Kempsey, and Mast collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- CSA Certified:
- No
- Collection:
- Alexa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 17 in
- Diameter:
- 17 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Linen
- Height:
- 19-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 94-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Farmhouse, Transitional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 17 in x 17 in x 19.625 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 17 in