75W 4-Light Foyer Fixture in Antique Bronze
Alexa 75W 4-Light Foyer Fixture in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- Antique Bronze finish.
- Etched umber linen finished glass.
- Vintage mid-century modern look.
Specifications
- Collection:
- Alexa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Umber Linen
- Height:
- 44-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 117-7/16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Farmhouse, Transitional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in