56 in. 4-Blade Indoor/Outdoor Ceiling Fan in Antique Nickel
Alleron 56 in. 4-Blade Indoor/Outdoor Ceiling Fan in Antique Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Incorporate nostalgic character reminiscent of aviation days gone by with the Alleron collection 4-blade grey weathered wood 56-inch DC motor LED urban industrial ceiling fan ideal for any living room
- Perfect for urban industrial style settings
- The sleek metal ceiling canopy is coated in a silver antique nickel finish and complemented by hand-finished grey weathered wood blades modeled after vintage airplane propeller blades
- Center of fan is constructed from steel to ensure a long product lifespan; blades are crafted from a strong, all-weathered ABS material to prevent warping
- A full-function 6-speed remote control with batteries is included so you can adjust full-range dimming and fan speed without breaking a sweat
- For ideal illumination, an integrated LED source is included (100W max/2,100 lumens per LPW/120V/90 CRI); dimmable
- Measures 56-inch width by 56-inch length by 16-inch height
- Pairs with a variety of Progress Lighting fixtures
- Warranty: Our limited lifetime warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
Documents
Specifications
- AMP:
- 0.38
- Blade Pitch:
- 15°
- Blade Span:
- 56 in
- CFM:
- 7801 ft3/min
- Ceiling Fan Blade Finish:
- Grey Weathered Wood
- Collection:
- Alleron
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Diameter:
- 56 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Frosted, Opal
- Height:
- 16 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Urban Industrial
- Lumens:
- 2100
- Material:
- Glass, Steel
- Number Of Hours:
- 50000 h
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 24 W