1-Light 50 W PAR20 Track Head in White
Alpha Trak 1-Light 50 W PAR20 Track Head in White
Product Details
Product Details
- White finish.
- Single-circuit track mounted.
- Aluminum reflector.
Specifications
- Collection:
- Alpha Trak
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5-1/4 in
- Installation Type:
- Track Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Halogen
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 3-1/2 in