8 ft. Alpha Trak Section in Brushed Nickel
Alpha Trak 8 ft. Alpha Trak Section in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish.
- Can be field cut to desired lengths.
- One dead end included.
Specifications
- Collection:
- Alpha Trak
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 96 in
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Builder, Commodity
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 1-1/8 in