Floating Canopy
Alpha Trak Floating Canopy
Frequently Purchased Together
Product Details
Product Details
- Black finish.
- Includes one P8717-31 dead end.
- Mounts anywhere on track for power feed and covers.
Specifications
- Collection:
- Alpha Trak
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Dimmable:
- No
- Height:
- 1 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Material:
- Plastic
- Product Type:
- Track Lighting
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Width:
- 4 in