This product requires certification to purchase.

Top and End Feed for Non-Metallic Wire in White

You last purchased this on
 
Progress Lighting

Alpha Trak Top and End Feed for Non-Metallic Wire in White

  • Fast #
  • Part #PP911028
  • Item #226262
  • Manufacturer Part #P9110-28
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Alpha Trak Top and End Feed for Non-Metallic Wire in White

  • Fast #
  • Part #PP911028
  • Item #226262
  • Manufacturer Part #P9110-28
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • White finish.
  • Alpha Trak accessory.
  • Top or end feed for Romex 3/8" Greenfield or 1/2" EMT.
  • Requires Certification

Specifications

Collection:
Alpha Trak
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
3 in
Dimmable:
No
Height:
2 in
Installation Type:
Track Mount
Length:
1-1/4 in
Light Bulb Shape Code:
B12
Material:
Plastic
Product Type:
Track Lighting
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Width:
3 in