Aluminum Cylinder Accessories Pendant Kit in White
Aluminum Cylinder Accessories Pendant Kit in White
Product Details
Product Details
- White finish.
- Adapts P5741 ceiling fixture to 6", 12" or 18" stem mounting.
- Ceiling mount.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Material:
- Aluminum
- Product Type:
- Aluminum Cylinder Accessories
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No