20W 1-Light LED Wall Sconce
Apogee 20W 1-Light LED Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- One light LED Commercial-grade construction and performance wall sconce
- Features Brushed Nickel finish
- Etched glass shade provides an even and pleasing light effect
- Features 20-watt integrated LED to deliver energy savings and reduce long-term maintenance costs
- 940 lm, 45.2 Lum/Watt
- Designed for both commercial and residential interiors
- 120-277V operation, 0-10V compatible dimming
- 3000K color temperature, 90CRI
- ADA compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.173
- Collection:
- Apogee
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 3-11/16 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lumens:
- 940
- Lumens per Watt:
- 45.2
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 20 W
- Width:
- 15 in