3-Light Medium E-26 Base Incandescent Bathroom Light in Brushed Nickel
Appeal 3-Light Medium E-26 Base Incandescent Bathroom Light in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Features distinctive forms that highlight soft modern accents.
- Etched white glass shades.
- Full back plate and simple square arms.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Appeal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-1/4 in
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in