100W 1-Light Medium Vanity Fixture in Vintage Brass
Archie 100W 1-Light Medium Vanity Fixture in Vintage Brass
Product Details
Product Details
- Perfect for above a bathroom or dressing table mirror, in a hallway, or wherever focused light is desired
- Distinctive, double-prismatic glass shade adds visual texture while providing functional illumination
- The cross-patterned, prismatic glass shade combined with vintage metal detailing offers an ideal look for farmhouse and transitional settings
- One-light bath vanity with strap and vintage knob detailing
- Finished in a beautifully muted Vintage Brass
- Can be mounted facing up or down and includes installation and mounting hardware
- Measures 5-3/4 in width X 8-1/4 in height, Extends 7 in, H/CTR 5-1/4 in
- Uses one 100-watt max medium base bulb, or LED equivalent, that is sold separately
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Archie
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Depth:
- 7-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional, Vintage
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-3/4 in