2-Light Medium E-26 Base Bath Bracket in Antique Bronze
Archives 2-Light Medium E-26 Base Bath Bracket in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vintage electric feel.
- Clear glass shades featured on either side of the back plate.
- Two-toned finish in Antique Bronze with natural Brass accents.
- Can be mounted horizontally or vertically.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Archives
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse, Urban Industrial, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247196418
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18-1/2 in