This product requires certification to purchase.

60W 2-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Progress Lighting

Arden 60W 2-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Brushed Nickel

Brand image
You last purchased this on
 
Progress Lighting

Arden 60W 2-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP373909
  • Item #7114894
  • Manufacturer Part #P3739-09
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rustic and modern styling.
  • Features a substantial frame crafted from overscale tubing.
  • Coordinates well with other Progress Lighting styles such as Cherish.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Arden
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
14 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Fabric
Height:
6-5/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
14 in



Customers Also Bought
1–6 of 18 items
Part #PP73001103030
Item #8158772
5 out of 5 Customer Rating
Requires Certification
Part #KK43846WHLED27B
Item #7554396
3.6 out of 5 Customer Rating
Requires Certification
Part #KK216WH
Item #982566
3.5 out of 5 Customer Rating
Requires Certification
Part #KK44244WHLED30
Item #7658949
3.5 out of 5 Customer Rating
Requires Certification
Part #C219021BZ
Item #7256213
5 out of 5 Customer Rating
Requires Certification
Part #KK10301WHLED
Item #7554323
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PP372009
Item #7107590
5 out of 5 Customer Rating
Requires Certification
Part #PP73001103030
Item #8158772
5 out of 5 Customer Rating
Requires Certification
Part #PP81002702830
Item #7772196
3.6 out of 5 Customer Rating
Requires Certification
Part #PP392509ET
Item #4468814
5 out of 5 Customer Rating
Requires Certification
Part #PP36321530K9
Item #7183432
4.5 out of 5 Customer Rating
Requires Certification
Part #PP368909
Item #1888975
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing