This product requires certification to purchase.

150 W Medium Wall Lantern in Weathered Bronze

You last purchased this on
 
Progress Lighting

Arts and Crafts 150 W Medium Wall Lantern in Weathered Bronze

  • Fast #
  • Part #PP562946
  • Item #1889105
  • Manufacturer Part #P5629-46
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Arts and Crafts 150 W Medium Wall Lantern in Weathered Bronze

  • Fast #
  • Part #PP562946
  • Item #1889105
  • Manufacturer Part #P5629-46
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Weathered Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Weathered Bronze finish.
  • Honey Art glass accented by rich hand painted details.
  • Solid metal frame with geometric details.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Arts and Crafts
Color Finish Category:
Bronze Tones
Color Finish Name:
Weathered Bronze
Depth:
10-3/4 in
Diameter:
10 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Honey Art
Height:
15-1/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional, Craftsman
Material:
Die Cast Aluminum
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
150 W
Width:
10 in