60 W 2-Light Candelabra Flush Mount Ceiling Fixture in Black
Ashmore 60 W 2-Light Candelabra Flush Mount Ceiling Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- Textured Black finish.
- Water seeded glass curved panels.
- Quill-scrolled arms and decorative finials.
- Textured Black
Specifications
- ADA Compliant:
- No
- Collection:
- Ashmore
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Diameter:
- 10-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 9-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Rustic
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-1/2 in