This product requires certification to purchase.

60W 3-Light Post Mount Lantern in Antique Bronze

You last purchased this on
 
Progress Lighting

Ashmore 60W 3-Light Post Mount Lantern in Antique Bronze

  • Fast #
  • Part #PP545020
  • Item #4468733
  • Manufacturer Part #P5450-20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Ashmore 60W 3-Light Post Mount Lantern in Antique Bronze

  • Fast #
  • Part #PP545020
  • Item #4468733
  • Manufacturer Part #P5450-20
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Antique Bronze finish.
  • Water seeded glass curved panels.
  • Quill-scrolled arms and decorative finials.
  • Requires Certification

Specifications

Collection:
Ashmore
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
9-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Water Seeded
Height:
23-3/4 in
Installation Type:
Post Mount, Pedestal
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional, Rustic
Material:
Die Cast Aluminum
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
9-1/2 in