60W 1-Light Candelabra E-12 Pendant Light in Matte Black
Atwell 60W 1-Light Candelabra E-12 Pendant Light in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Extraordinary on the first impression, but always at peace with whatever setting it calls home, this pendant is a statement-making lighting design
- A clear globe shade softens and contrasts with the frame's sharp corners
- The light fixture features an intricate blend of circular and a one-of-a-kind architectural designs that is both remarkable and enduring
- Ideal for any dining room, kitchen, or foyer
- Perfect for mid-century modern, modern, contemporary or luxury settings
- Measures 8-1/4-inch width by 13-1/8-inch height
- Uses one candelabra base bulb that is sold separately (60W max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Atwell
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 13-1/8 in
- Installation Type:
- Ceiling Mount, Stem Mount
- Length:
- 8-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Geometric, Luxe, Mid-century, Modern, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Overall Height:
- 70 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8-1/4 in