60W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black
Atwell 60W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Application: Ideal for any foyer, dining room, kitchen, breakfast nook, entryway, living room, or bedroom
- Style: Perfect for luxe, mid-century modern, modern, and transitional style settings
- Finish: The metal cap and light base are coated in a beautiful matte black finish that accentuates the hanging light's modern aesthetic
- Materials: Constructed from steel to ensure a long product lifespan
- Glass/shade: A light source glows from within a clear glass globe shade that fosters a soft and enduring design
- Bulbs: For ideal illumination, use 1 medium base bulb that is sold separately (60w max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Dimensions: Measures 10-inch width by 10.5-inch height by 130.5-inch length (installed)
- Certifications: cULus dry location listed
- Pairs with: Pairs with a variety of other Progress Lighting fixtures and collections
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to breathe new life into your lighting design!
Specifications
- Collection:
- Atwell
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 10 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 10-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Overall Height:
- 130-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in