Atwell
Frequently Purchased Together
Product Details
Product Details
- Embrace a statement-making lighting design with the Atwell Collection 1-Light Glass Globe Matte Black Modern Pendant Light. A light source glows from within a clear glass globe shade that fosters a soft and enduring design. The metal cap and light base are coated in a beautiful matte black finish that accentuates the hanging light's modern aesthetic.
- Application: Ideal for any foyer, dining room, kitchen, breakfast nook, entryway, living room, or bedroom.
- Style: Perfect for luxe, mid-century modern, modern, and transitional style settings.
- Materials: Constructed from steel to ensure a long product lifespan.
- Glass/Shade: A light source glows from within a clear glass globe shade that fosters a soft and enduring design.
- Bulbs: For ideal illumination, use 1 medium base bulb that is sold separately (60w max - LED/CFL/incandescent). Compatible with dimmable bulbs.
- Dimensions: Measures 8-inch width by 8.75-inch height by 128.5-inch length (installed).
- Certifications: cULus dry location listed.
Specifications
- Collection:
- Atwell
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 8 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8-3/4 in
- Length:
- 120 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 1.94 lb
- Width:
- 8 in