18W 2-Light LED Vanity Fixture in Brushed Nickel
Balance 18W 2-Light LED Vanity Fixture in Brushed Nickel
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Balance
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 3 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 5 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Modern
- Lumens:
- 670
- Material:
- Steel, Plastic
- Number Of Hours:
- 60000 h
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 11-1/2 in