26 in. 3-Blade Indoor/Outdoor Transitional Ceiling Fan in Matte Black
Bastrop 26 in. 3-Blade Indoor/Outdoor Transitional Ceiling Fan in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Cage-style fan is ideal for living rooms, bedrooms, dens, offices, patios, and porches
- Rustic industrial styling brings a vintage touch to transitional, urban industrial, rustic and vintage electric settings
- Three curved ABS fan blades for better air movement, blades are hand finished in a Rustic Charcoal with an outer cage finished in Matte Black
- Measures 26 in Dia x 13.6 in H
- Includes 3 speed handheld remote control with battery and wall bracket.
- Certifications: ETL Damp Location Listed, suitable for use indoors or in outdoor covered areas
- Lighting experts recommend installing this fan in a room up to 144 sq. ft. for optimal performance
- Powered by an efficient AC Motor
- Includes Lifetime Limited Warranty
- Includes installation instructions and mounting hardware for a quick, easy installation
Specifications
- Blade Span:
- 26 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1108 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Bastrop
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Remote Control
- Diameter:
- 26 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13-3/5 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 3
- Proposition 65:
- WARNING:This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- RPM:
- 288
- Size:
- 26 in x 26 in x 13-3/5 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 11 W