1-Light Hall and Foyer Ceiling Light
Bay Court 1-Light Hall and Foyer Ceiling Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Distressed clear glass and etched opal glass.
- A contemporary interpretation of antique nautical lanterns.
- Brushed Nickel finish.
Specifications
- Collection:
- Bay Court
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Glass Type:
- Distressed Clear
- Height:
- 18-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 94 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11-3/4 in