60W 1-Light 9-3/4 in. Outdoor Wall Sconce in Textured Black
Benton Harbor 60W 1-Light 9-3/4 in. Outdoor Wall Sconce in Textured Black
Frequently Purchased Together
Product Details
Product Details
- A clear glass shade shields a simple light base for a seaside-living vibe
- The glass shade is cradled inside an open-cage black frame of corrosion-proof composite polymer
- The wall lantern is constructed with a non-metallic, corrosion-resistant housing
- Ideal for any foyer, bedroom, entryway, porch, or patio in transitional or coastal settings
- Durashield by Progress Lighting is a material that is built to last. Constructed from a composite polymer with UV protection, durashield holds up even in the harshest weather conditions. This high-performance material has a 5-year warranty and is resistant to rust, corrosion, and fading
- Measures 6-1/4-inch width by 9-3/4-inch height
- Uses one medium base bulb that is sold separately (60W max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Benton Harbor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Urban Industrial
- Material:
- Plastic, Glass
- Material Type:
- Polymer
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 9 in