10-1/2 in. 17W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
Bezel 10-1/2 in. 17W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- Features a sleek and slim appearance inspired by architectural design
- One light LED flush mount
- Popular Brushed Nickel finish
- Etched white glass is accented by a metal trim in a metallic finish
- Features 17-watt integrated LED to deliver energy savings and reduce long-term maintenance costs
- The glass shade is illuminated on both the bottom and sides to provide a pleasing lighted effect
- 1276 lumens, 73 lumens per watt (source)
- 3000K color temperature, 90CRI
- ENERGY STAR certified
- California JA8 certified.
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- Application:
- Indoor
- CSA Certified:
- No
- Collection:
- Bezel
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 10-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched White
- Height:
- 3-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Transitional
- Lumens:
- 1276
- Lumens per Watt:
- 73
- Material:
- Steel
- Minimum Temperature:
- -30
- Number of Lights:
- 1
- Product Type:
- Ceiling Light
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Rating:
- 30
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 17 W
- Weight:
- 3.83 lb
- Width:
- 10-1/2 in