13 in. 25W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
Bezel 13 in. 25W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
Product Details
Product Details
- Features a sleek and slim appearance inspired by architectural design
- One light LED flush mount
- Popular Brushed Nickel finish
- The glass shade is illuminated on both the bottom and sides to provide a pleasing lighted effect
- Features 25-watt integrated LED to deliver energy savings and reduce long-term maintenance costs
- 1770 lumens, 70 lumens per watt (source)
- 3000K color temperature, 90CRI
- California JA8 certified.
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Bezel
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched White
- Height:
- 3-7/8 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 1770
- Material:
- Steel
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 13 in