60 in. 3-Blade Indoor/Outdoor Ceiling Fan in White
Bixby 60 in. 3-Blade Indoor/Outdoor Ceiling Fan in White
Product Details
Product Details
- An LED light is covered by an opal glass shade ready to provide soothing illumination.
- Breathe easy after a warm summer day or a long day at work as three slightly curved Lucite blades circle the fan's center column.
- You'll find the time to unwind under the eye-pleasing urban industrial design of this ceiling fan.
- Ideal for any living room, great room, or bedroom.
- Perfect for any urban industrial setting.
- Measures 60-inch width by 17-11/16-inch height.
- Uses one LED module that is included (24w max).
- Remote control included.
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
Specifications
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- White Metallic
- Collection:
- Bixby
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Remote Control
- Diameter:
- 60 in
- Fan Speeds:
- 6
- Glass Type:
- Opal
- Height:
- 17-3/4 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Number of Blades:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 24 W
- Width:
- 60 in