This product requires certification to purchase.

BLACK ONE-LIGHT HANGING LANTERN WITH CLEAR AND ETCHED WHITE GLASS SHADE

You last purchased this on
 
Progress Lighting

BLACK ONE-LIGHT HANGING LANTERN WITH CLEAR AND ETCHED WHITE GLASS SHADE

  • Fast #
  • Part #PP550054031
  • Item #8158770
  • Manufacturer Part #P550054-031
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

BLACK ONE-LIGHT HANGING LANTERN WITH CLEAR AND ETCHED WHITE GLASS SHADE

  • Fast #
  • Part #PP550054031
  • Item #8158770
  • Manufacturer Part #P550054-031
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Matte black frame features a decorative rectangular design on its top.
  • A clear glass shade holds an etched glass diffuser ready to provide a lovely ambient glow.
  • Modern light fixture with an industrial flair.
  • Ideal for any foyer, entryway, patio, or porch.
  • Perfect for urban industrial or Craftsman settings.
  • Measures 9-1/2-inch width by 18-1/2-inch height.
  • Uses one medium base bulb that is sold separately (100w max - LED or incandescent).
  • Able to be fully dimmable with dimmable bulbs.
  • Includes installation instructions and mounting hardware.
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
18-1/2 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Watts:
100 W
Width:
9-1/2 in