23-1/4 in. 60W 4-Light Medium E-26 Incandescent Pendant in Graphite
Blakely 23-1/4 in. 60W 4-Light Medium E-26 Incandescent Pendant in Graphite
Frequently Purchased Together
Product Details
Product Details
- The Blakely foyer fixture has Satin Brass candles within a sturdy iron frame-a fresh remake of traditional style
- This four-light pendant is ideal for an entry foyer, dens, breakfast nooks, or in a pair over a dining table or kitchen island
- Its fashion-forward style complements both Modern and Traditional interiors
- The frame’s Graphite finish sets off the Satin Brass candle lamps
- Measures 23 1/4in W x 25 3/4in ht.
- Uses four, 60-watt max medium base bulbs including LED equivalent (sold separately)
- Compatible with standard wall dimmer
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
- Coordinating fixtures available
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Blakely
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 20 in
- Diameter:
- 23-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 25-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Traditional
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23-1/4 in