60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Antique Bronze
Bonita 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- Crisp metal fittings support a graceful frame.
- White linen shade.
- The understated beauty complements luxurious bath suites
- Sconces have a traditional elegance
- Antique Bronze finish.
- Part of the Design Series Collections offering high style and design.
Specifications
- ADA Compliant:
- No
- Collection:
- Bonita
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Summer
- Height:
- 17-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Luxe, Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9 in