This product requires certification to purchase.

60W 3-Light Medium E-26 Vanity Fixture in Matte Black

You last purchased this on
 
Progress Lighting

Bowman 60W 3-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #PP300255031
  • Item #8158591
  • Manufacturer Part #P300255-031
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Bowman 60W 3-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #PP300255031
  • Item #8158591
  • Manufacturer Part #P300255-031
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wandering eyes will focus on clear chiseled glass shades as they offer an air of refinery
  • Handsome black light bases are supported by dainty curved arms to complete the elegant design
  • Beautiful lighting will appeal to both your classic taste and your artistic spirit with this bath light
  • Ideal for any bathroom
  • Perfect for transitional, rustic, farmhouse, and coastal settings
  • Measures 25-inch width by 7-3/4-inch height
  • Uses three medium base bulbs that are sold separately (60W max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bowman
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
Yes
Glass Type:
Clear Chisseled, Etched
Height:
7-3/4 in
Installation Type:
Wall Mount
Length:
7-3/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Coastal, Country, Farmhouse, French Country, Lodge, Rustic, Transitional
Material:
Steel, Glass
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
25 in