100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Antique Bronze
Boxwood 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- Linear detailing around a clear seeded-glass shade channel Frank Lloyd Wright’s iconic designs
- The medium wall lantern makes a distinctive greeting on either side of an entry door, flanking an outdoor fireplace or hanging on the walls of a covered outdoor living area
- Boxwood’s architectural design is an ideal complement to the Craftsman style
- Rich Antique Bronze finish
- Measures 7 5/8in W x 14 1/8in ht.
- Uses one medium base bulb, 100-watt max., and are perfectly compatible with a wide variety of bulbs including LED, Vintage ST64 and more (all sold separately)
- CSA Safety listed for use in wet locations
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
- Coordinating fixtures available
Specifications
- ADA Compliant:
- No
- Collection:
- Boxwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 7-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 14-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Linear
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Craftsman
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 7-5/8 in