15-1/8 x 8-3/8 in. 200W 2-Light Medium E-26 Incandescent Vanity Fixture with Etched Glass in Polished Chrome
Bramlett 15-1/8 x 8-3/8 in. 200W 2-Light Medium E-26 Incandescent Vanity Fixture with Etched Glass in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- A delightful mix of vintage and industrial styling.
- White shades and back plate
- Contrasting metallic fittings in Polished Chrome
- Great for use with either vintage style or traditional bulbs
- Fixture can be installed with shade facing up or down.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Bramlett
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 8-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Urban Industrial, Coastal, Farmhouse
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15-1/8 in