20W 2-Light Medium E-26 LED Ceiling Fan Light Kit with Etched
Bravo 20W 2-Light Medium E-26 LED Ceiling Fan Light Kit with Etched
Frequently Purchased Together
Product Details
Product Details
- Smooth white etched glass
- Pull chain and fob included
- Finials included are -09 Brushed Nickel and -20 Antique Bronze.
- Quick-connect wiring to any progress fan that accept an accessory light.
- Universal Style light kit for use with many fans
- Includes two 3000K, 800 lumen each (source), Title 24 certified LED bulbs
- Energy Star Qualified, Meets California T24 JA8-2016.
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
-
Green
Specifications
- Brand Model Compatibility:
- Gather, Joy and Bravo Collection Fans
- CEC Compliant:
- For Sale in CA
- Collection:
- Bravo
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 800
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 11 in