100W 1-Light Incandescent Mini Pendant in Antique Bronze
Briarwood 100W 1-Light Incandescent Mini Pendant in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- Features a classic pattern commonly found on barn or farmhouse doors and gates
- Faux-painted wood-look enclosure to frame vintage-style light bulbs.
- Rich, painted oaky finish paired with an Antique Bronze finish.
Specifications
- ADA Compliant:
- No
- Collection:
- Briarwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 9 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Urban Industrial, Coastal, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10 in