This product requires certification to purchase.

100W 5-Light Linear Pendant in Graphite

You last purchased this on
 
Progress Lighting

Briarwood 100W 5-Light Linear Pendant in Graphite

  • Fast #
  • Part #PP400048143
  • Item #7341312
  • Manufacturer Part #P400048-143
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Briarwood 100W 5-Light Linear Pendant in Graphite

  • Fast #
  • Part #PP400048143
  • Item #7341312
  • Manufacturer Part #P400048-143
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Application: Ideal for any kitchen island or dining room table.
  • Perfect for coastal, farmhouse, and rustic style settings
  • Gorgeous graphite finish
  • Open-frame cross brace design
  • Two 6-inch stems, eight 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
  • Use 5 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • Measures 38-inch width by 9-inch height by 75-inch length - installed)
  • Certifications: cULus Dry Location Listed
  • Pairs with the Tilley and Hemsworth collections by Progress Lighting
  • Requires Certification

Specifications

CSA Certified:
No
Collection:
Briarwood
Color Finish Category:
Greys
Color Finish Name:
Graphite
Depth:
10 in
Diameter:
10 in
Dimmable:
Yes
ETL Listed:
No
Height:
9 in
Installation Type:
Ceiling Mount
Length:
75 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse, Urban Industrial, Coastal, Transitional
Material:
Steel
Number of Lights:
5
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
10 in x 10 in x 9 in
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
38 in