20 x 12 in. 100W 4-Light 1-Tier LED Farmhouse Chandelier in Cerused Black Oak with Textured Black
Briarwood 20 x 12 in. 100W 4-Light 1-Tier LED Farmhouse Chandelier in Cerused Black Oak with Textured Black
Frequently Purchased Together
Product Details
Product Details
- Ideal for a dining room
- Perfect for farmhouse style settings
- Beautiful cerused black oak finish with textured black accents
- Incorporate vintage-style bulbs for authentic rustic character
- One 88-inch chain is included to customize for various ceiling heights
- Use 4 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent), compatible with dimmable bulbs
- Measures 12-inch height by 20-inch width by 88-inch length installed
- Certifications: cULus dry location listed
- Pairs with the Tilley and Hemsworth collections by Progress Lighting
- 1-year limited warranty
Specifications
- Collection:
- Briarwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Cerused Black Oak/Textured Black
- Depth:
- 20 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Length:
- 88 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse
- Material:
- Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Size:
- 20 in x 20 in x 12 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 20 in