38 x 75 in. 100W 5-Light 1-Tier Incandescent Chandelier in Textured Black
Briarwood 38 x 75 in. 100W 5-Light 1-Tier Incandescent Chandelier in Textured Black
Frequently Purchased Together
Product Details
Product Details
- Farmhouse lighting design: Create a cozy home with the briarwood collection 5-light ceruse black farmhouse linear island chandelier ideal for any kitchen island or dining room table in coastal or farmhouse style settings
- Comforting country glow: Light sources exude a comforting country glow as they peak through the classic x-brace design reminiscent of country barn doors and rustic farmhouse gates
- Ceruse black finish: A faux-wood frame coated in a rustic ceruse black finish accented by a black plate on top of the structure infuses the chandelier with charming country character
- Dimensions and bulbs: Measures 38-inch width by 9-inch height. For ideal illumination, use 5 medium base bulbs that are sold separately (100W max - led/cfl/incandescent). Compatible with dimmable bulbs
- Bulbs: For ideal illumination, use 5 medium base bulbs that are sold separately (100W max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Dimensions: Measures 38-inch width by 9-inch height by 75-inch length (installed)
- Certifications: cULus dry location listed
- Pairs with: Pairs with progress lighting fixtures from the Durrell and Hemsworth collections
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to breathe new life into your lighting design
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Briarwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 75 in
- Installation Type:
- Ceiling Mount
- Length:
- 75 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Coastal, Country, Farmhouse, French Country, Lodge, Rustic
- Material:
- Ceramic, Steel
- Material Type:
- Porcelain
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 75 in x 38 in x 10 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 38 in