60W 4-Light Medium E-26 Incandescent Foyer Lighting
Briarwood 60W 4-Light Medium E-26 Incandescent Foyer Lighting
Frequently Purchased Together
Product Details
Product Details
- Inspired by the traditional X-braces found on farmhouse doors
- The four-light foyer pendant features a faux-painted wood frame enclosing a four-light cluster
- An obvious choice for a foyer, in a powder room, over a breakfast table, or displayed in pairs over a dining table or kitchen island
- These pendants fit comfortably into Farmhouse, Traditional and Coastal interiors
- Warm Antique Bronze finish
- Measures 15 1/2in square x 21in ht.
- Uses four 60-watt max. medium base bulbs and are perfectly compatible with a wide variety of bulbs including LED, Vintage ST64 and more (all sold separately) Compatible with standard wall dimmer
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
- Coordinating fixtures available
Specifications
- Collection:
- Briarwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 20-1/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Vintage
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-1/2 in