Briarwood
Frequently Purchased Together
Product Details
Product Details
- Ideal for any foyer, dining room, or kitchen
- Perfect for coastal, farmhouse, and rustic style settings
- Handsome antique bronze finish
- Open-frame cross brace design
- One 6-inch stem, four 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
- Use 4 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 20-inch diameter by 12-inch height by 88-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Tilley and Hemsworth collections by Progress Lighting
Specifications
- CSA Certified:
- No
- Collection:
- Briarwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 20 in
- Diameter:
- 20 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Length:
- 88 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Farmhouse, Urban Industrial, Coastal, Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 20 in x 20 in x 12 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 20 in