This product requires certification to purchase.

60W 4-Light Bath Strip Lighting Polished Chrome

Progress Lighting

Broadway 60W 4-Light Bath Strip Lighting Polished Chrome

  • Fast #
  • Part #PP329815
  • Item #954895
  • Manufacturer Part #P3298-15
4.9 out of 5 Customer Rating
Brand image
Progress Lighting

Broadway 60W 4-Light Bath Strip Lighting Polished Chrome

  • Fast #
  • Part #PP329815
  • Item #954895
  • Manufacturer Part #P3298-15
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 214
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Four-light broadway lighting strips. Sockets are on 6 inch centers. UL listed for ceiling mounting with 25w max lamps. This traditional bath strip light complements most traditional bathrooms or powder rooms. Brilliant metallic finish coordinates with popular faucet and bath hardware styles. Easy to install with included hardware.
  • Chrome finish.
  • Use with frosted lamps to reduce glare.
  • Lighting strip gives even spread of illumination.
  • Brilliant metallic finish coordinates well with other bath accessories.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Broadway
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/16 in
Dimmable:
Yes
ETL Listed:
No
Height:
4-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional, Mid-century, Modern
Lights Included:
No
Material:
Steel
Number of Lights:
4
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247329854
Volts:
120V
Watts:
60 W
Width:
24 in