12 in. 100W 1-Light Medium Lantern in Antique Nickel
Brookside 12 in. 100W 1-Light Medium Lantern in Antique Nickel
Frequently Purchased Together
Product Details
Product Details
- Inspired by vintage light fixtures found in early 20th century train stations.
- Solid brass construction with an Antique nickel finish.
- Double arm attachment for stability.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Brookside
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 13-1/8 in
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Urban Industrial, Vintage, Farmhouse
- Material:
- Brass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 12 in