5-7/8 in. 60W 1-Light Wall Lantern in White
Bulkheads 5-7/8 in. 60W 1-Light Wall Lantern in White
Frequently Purchased Together
Product Details
Product Details
- Colors will not fade and parts will not corrode.
- Mount on walls or ceilings.
- Polycarbonate light for indoor and outdoor areas.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Bulkheads
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4 in
- Diameter:
- 10-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- UV stabilized Ribbed Frosted
- Height:
- 5-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-1/2 in