This product requires certification to purchase.

3-Light 60W Up Lighting Large Wall Lantern in Antique Bronze

Progress Lighting

Burlington 3-Light 60W Up Lighting Large Wall Lantern in Antique Bronze

  • Fast #
  • Part #PP661720
  • Item #7254835
  • Manufacturer Part #P6617-20
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

Burlington 3-Light 60W Up Lighting Large Wall Lantern in Antique Bronze

  • Fast #
  • Part #PP661720
  • Item #7254835
  • Manufacturer Part #P6617-20
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Antique Bronze finish.
  • Durable aluminum construction.
  • Complemented by clear beveled glass.
  • Open bottom design allows individuals to easily replace lamps.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Burlington
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
11-3/4 in
Diameter:
11 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Beveled
Height:
21-7/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247208791
Volts:
120V
Watts:
60 W
Width:
11 in