60W 2-Light Medium E-26 Vanity Fixture in Vintage Brass
Calais 60W 2-Light Medium E-26 Vanity Fixture in Vintage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Timeless details create an enduring silhouette making this elegant wall light perfect for the bathroom
- Its beautiful clean design complements new traditional and transitional interiors
- Clear glass shades provide a contemporary take on a traditional bath design
- The elegantly simple frame features a rectangular backplate and clean lines
- A mellow vintage brass finish highlights the simple design of the light
- Versatile: It can be mounted up or down
- Measures 14.62 in. length x 8.5 in. height, extends 6.5 in
- Uses 2 60-watt maximum medium base bulbs, or LED equivalent, that are sold separately
- Fully dimmable when used with dimmable bulbs
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Calais
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up/Down Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247263479
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14-5/8 in