60W 3-Light Medium E-26 Vanity Fixture in Matte Black
Calais 60W 3-Light Medium E-26 Vanity Fixture in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Ideal for a bathroom
- Perfect for new traditional style settings
- Classic matte black finish
- Crisp clear glass shades
- Mount light fixture facing up or down
- Use 3 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent), compatible with dimmable bulbs
- Measures 8-1/2-inch height by 24-1/4-inch length by 6-1/2-inch width (extends from wall)
- Certifications: cULus damp location listed
- Includes mounting hardware for quick and simple installation
- 1-year limited warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Calais
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 24-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-1/2 in