100W 3-Light Incandescent Vanity Fixture in Brushed Nickel
Calhoun 100W 3-Light Incandescent Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Features an apothecary style, clear glass diffuser held in place with a mechanical latch from a spice container
- The glass shade features a thickened profile to create a vintage-style surface for a classic handmade appearance.
- Brushed Nickel finish
- Fixture can be installed with glass facing up or down.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Calhoun
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-7/8 in
- Diameter:
- 21-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Urban Industrial, Vintage, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21-5/8 in