This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

Progress Lighting

Cedar Springs 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560091031
  • Item #8159042
  • Manufacturer Part #P560091-031
5 out of 5 Customer Rating
Brand image
Progress Lighting

Cedar Springs 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560091031
  • Item #8159042
  • Manufacturer Part #P560091-031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Take in the simple metal shade coated in a gorgeous black finish ready to direct a helpful glow.
  • An industrial-style wall plate anchors the light fixture in place and adds a touch of urban flair.
  • This fun take on the traditional warehouse shade provides excellent task lighting for reading a book or illuminating a doorway.
  • Ideal for any foyer, entryway, bedroom, sitting room, porch, or patio.
  • Perfect unban industrial, rustic, farmhouse, and coastal settings.
  • Measures 13-1/4-inch width by 11-1/4-inch height.
  • Uses one medium base bulb that is sold separately (100w max - LED or incandescent).
  • Able to be fully dimmable with dimmable bulbs.
  • Includes installation instructions and mounting hardware.
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cedar Springs
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
21-3/5 in
Dimmable:
Yes
ETL Listed:
No
Height:
11-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Coastal, Farmhouse, Industrial, Rustic
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247241569
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
100 W
Width:
13-1/4 in