14 in. 100W 2-Light Vanity Fixture in White
Channel Glass 14 in. 100W 2-Light Vanity Fixture in White
Frequently Purchased Together
Product Details
Product Details
- Painted white finish.
- White channel glass.
- White wall plate supports fixture.
- Makes a practical light fixture for bathroom or utility lighting.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Channel Glass
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 14 in