This product requires certification to purchase.

56 in. 4-Blade Indoor Ceiling Fan in Antique Nickel

You last purchased this on
 
Progress Lighting

Chapin 56 in. 4-Blade Indoor Ceiling Fan in Antique Nickel

  • Fast #
  • Part #PP250022081
  • Item #8158721
  • Manufacturer Part #P250022-081
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Chapin 56 in. 4-Blade Indoor Ceiling Fan in Antique Nickel

  • Fast #
  • Part #PP250022081
  • Item #8158721
  • Manufacturer Part #P250022-081
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Four plywood blades.
  • The fixture features an antique nickel finish for a design destined to provide a truly relaxing experience.
  • This ceiling fan effortlessly unites a spacious room, creating an atmosphere that's both relaxing and reviving.
  • Ideal for any living room, great room, or bedroom.
  • Light kit adaptable.
  • Measures 56-inch width by 15-7/8-inch height.
  • Light kit not included.
  • Remote control included.
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification

Specifications

Blade Span:
56 in
CEC Compliant:
For Sale in CA
CFM:
4562 ft3/min
Ceiling Fan Blade Finish:
Driftwood/Classic Walnut
Collection:
Chapin
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Control Type:
Remote Control
Diameter:
56 in
Fan Speeds:
3
Height:
15-7/8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Transitional
Material:
Steel
Number of Blades:
4
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
52 W
Width:
56 in