This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

You last purchased this on
 
Progress Lighting

Clarion 60W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

  • Fast #
  • Part #PP500241009
  • Item #8158927
  • Manufacturer Part #P500241-009
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Clarion 60W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

  • Fast #
  • Part #PP500241009
  • Item #8158927
  • Manufacturer Part #P500241-009
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This versatile pendant features a simple, clear glass shade that embraces minimalist modernity and functional task lighting
  • The glass shade rests at the end of a sleek brushed nickel bar that attaches to the ceiling
  • Each light fixture has a swivel at its base that makes it perfect for installing on flat or angled ceilings
  • Ideal for any foyer, dining room, or kitchen
  • Perfect for transitional, modern, farmhouse, coastal, contemporary, and luxury settings
  • Measures 9-inch width by 11-3/8-inch height
  • Uses one medium base bulb that is sold separately (60w max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Collection:
Clarion
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
9 in
Dimmable:
Yes
Glass Type:
Clear
Height:
11-3/8 in
Installation Type:
Ceiling Mount
Length:
9 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Coastal, Farmhouse, Luxe, Modern, Transitional
Material:
Steel, Glass
Number of Lights:
1
Overall Height:
67-1/2 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
9 in